Shop WESTINGHOUSE
See all product information
Create Account
One-Light Outdoor Wall Lantern Emma Jane Amber Brnz on Steel, Clr Gls
- Mfr # 6204000
- Zoro # G7458275
product price:Â
$
68.59
/ea
Key Features
Voltage
120V
Height
10"
Series
EMMA JANE
Watts
60 W
Finish
AMBER BRONZE W/HL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6204000
- Zoro #
- G7458275
- UPC #
- 24034620409
- Country of Origin
- China
- Voltage
- 120V
- Series
- EMMA JANE
- Watts
- 60 W
- Finish
- AMBER BRONZE W/HL
- Lamp Type
- VINTAGE T
- Lamp Quantity
- 1
- Housing Material
- STEEL/GLASS
- Lamp Base
- E26 (Medium)
- Indoor/Outdoor
- Indoor/Outdoor
- Shade
- Clear Seeded Glass
- Dimmable
- No
- Wet Approved
- Yes
- Style
- Vintage
Dimensions
- Height
- 10"
- Dia. (In.)
- 8.75"
- Shade Diameter
- 6.3 in
Description
Light the way to your home with the welcoming Emma Jane one-light wall lantern. Add a hint of coastal style to any outdoor space. Rich amber bronze finish with highlights adds warmth. The fixture's clear seeded glass filters warm light for inviting illumination. This fixture is an ideal accent for a front or back entryway, garage door, porch, deck, or patio. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs (not included) to create the atmosphere you want.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.