Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Lantern Polycarbonate, Black White Glassobe Glass
- Mfr # 6680300
- Zoro # G608584961
product price:Â
$
28.55
/ea
Key Features
Voltage
120V
Width
6.3 in
Height
6.3"
Length
7.1"
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680300
- Zoro #
- G608584961
- UPC #
- 024034668036
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Black
- Description/Special Features
- Housing Material
- Polycarbonate
- Fixture Housing Color
- Black
Dimensions
- Width
- 6.3 in
- Height
- 6.3"
- Length
- 7.1"
Description
The Westinghouse outdoor one-light wall fixture, with a black finish and white opal glass globe, adds a vintage touch to your outdoor space. Polycarbonate construction is durable and resists corrosion, rust, and fading due to extreme temperatures and UV exposure, making it perfect for coastal homes. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66803.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.