Fixture Wall Outdoor 60W Sargut, Textured Black Clear Seeded Glass
- Mfr # 6114100
- Zoro # G808584860
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
17.72 in
Length
17.72"
Finish
Textured Black
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6114100
- Zoro #
- G808584860
- UPC #
- 024034611414
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Description/Special Features
- Fixture Housing Color
- Textured Black
- Housing Material
- Aluminum Alloy
Dimensions
- Width
- 17.72 in
- Length
- 17.72"
Description
The Westinghouse Sargut traditional style outdoor wall lantern adds a beautiful ambiance to outdoor settings. Textured black finish, clear hand-blown seeded glass, and craftsman style details complement any exterior space, making this the perfect upgrade to existing outdoor lighting. Update your porch, deck, or balcony and enjoy a beautiful exterior lighting enhancement. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61141.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.