
Lauderdale 16in 23W LED Indoor Flush Mount, Color Temp Select, Matte Black, Frosted Acrylic
Mfr # 6136500
Zoro # G916391817
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
23W
Dimmable
Yes
Assembled Depth
15.75 in
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6136500
Zoro #
G916391817
UPC #
24034613654
Country of Origin
China
Dimensions
Assembled Depth
15.75 in
Details
Voltage
120V
Watts
23W
Dimmable
Yes
Item
Flushmount Light
Shade Material
Acrylic
Finish
Matte Black
Indoor/Outdoor
Indoor
Housing Finish
Frosted
Series
6136000
Lumens
2000
Description
The Westinghouse Lauderdale 16-inch dimmable LED flush mount provides energy-efficient lighting with five distinct color temperature selections to create a personalized lighting experience. Choose from the warm ambiance of 2700K or 3000K, the cool clarity of 3500K or 4000K, or the vibrant daylight of 5000K for the perfect mood. The frosted shade with sleek matte black bands complements contemporary and traditional decor, making it a versatile choice for kitchens, bedrooms, living rooms, and more. Product reference number: 61365.
- Versatile Finish: Matte black detailing complements various decor styles, frosted glass shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 3-1/2 in. x 15-3/4 in. (H x D)
- Energy-Efficient Integrated LED: 23-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, bedrooms, and dining rooms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.