One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls
- Mfr # 6732800
- Zoro # G7458266
product price:Â
$
72.19
/ea
Key Features
Voltage
120V
Height
12.5"
Series
BURNHAM
Watts
100 W
Finish
OIL RUBBED BRONZE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6732800
- Zoro #
- G7458266
- UPC #
- 24034673283
- Country of Origin
- China
- Voltage
- 120V
- Series
- BURNHAM
- Watts
- 100 W
- Finish
- OIL RUBBED BRONZE
- Lamp Type
- A19
- Housing Material
- STEEL
- Lamp Quantity
- 1
- Lamp Base
- E26 (Medium)
- Indoor/Outdoor
- Indoor/Outdoor
- Shade
- Honey Art Glass
- Style
- Rustic / Arts Crafts
- Wet Approved
- Yes
- Dimmable
- No
Dimensions
- Height
- 12.5"
- Dia. (In.)
- 9"
Description
Light the way to your home with the welcoming Burnham one-light wall lantern. This arts and crafts lantern features an oil rubbed bronze finish and charming windowpane design. The fixture's honey art glass casts a welcoming glow. This fixture is an ideal accent for a front or back entryway, garage door, porch, deck, or patio.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.