Pendant 60W Kilian, Matte Mesh Detail, Brushed Gun Metal Shade
- Mfr # 6326800
- Zoro # G708659484
product price:Â
$
71.99
/ea
Key Features
Color
Matte Brushed Gunmet
Height
11.81
Length
10.83
Width
7.87 in
Lamp Type
A19 OR TORPEDO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6326800
- Zoro #
- G708659484
- UPC #
- 24034632686
- Country of Origin
- China
Dimensions
- Height
- 11.81
- Length
- 10.83
- Width
- 7.87 in
- Diameter
- 9.75"
Details
- Color
- Matte Brushed Gunmet
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Matte Brushed Gunmet
- Dimmable
- No
- Material
- Metal
- Lamp Included
- No
- Description/Special Features
- Watts
- 60
- Damp/Wet Rating
- None
Description
The understated Westinghouse Kilian One-Light Pendant adds an industrial accent to any room. Finished in matte brushed gun metal, the mesh detail adds to the pendant's vintage appearance. Add radiant down lighting to your foyer, kitchen, dining room, living room, bedroom, and bathroom. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63268.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.