Shop WESTINGHOUSE
See all product information
Create Account
Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade
- Mfr # 6111100
- Zoro # G508659639
product price:Â
$
91.15
/ea
Key Features
Color
Brushed Brass
Height
15.16
Length
5.91
Lamp Type
Intergrated LED
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111100
- Zoro #
- G508659639
- UPC #
- 24034611117
- Country of Origin
- China
- Color
- Brushed Brass
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Brushed Brass
- Material
- Metal
- Lamp Included
- Yes
- Includes
- Bulb Included
- Color Temperature
- 3000 K
- Watts
- 7.5
- Description/Special Features
- Dimmable
- Yes
- Damp/Wet Rating
- None
- Lumens
- 560
Dimensions
- Height
- 15.16
- Length
- 5.91
- Width
- 5.91 in
- Diameter
- 5"
Description
Westinghouse Rayman One-Light Indoor Mini Pendant Lighting combines LED technology and a lustrous brushed brass cylinder. Perfect for contemporary living spaces, this energy-efficient modern light fixture provides beautiful ambient down lighting. Hang several over a kitchen island or dining area, in a bedroom or bathroom, and you will never need to replace a single bulb. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61111.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.