Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Aggie, Brushed Brass Clear Ribbed Glass
- Mfr # 6130200
- Zoro # G708659620
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Height
10.63
Length
12.01
Lamp Type
ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130200
- Zoro #
- G708659620
- UPC #
- 24034613029
- Country of Origin
- China
- Color
- Brushed Brass
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Transitional
- Finish
- Brushed Brass
- Material
- Steel/Glass
- Dimmable
- No
- Lamp Included
- No
- Watts
- 60
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Height
- 10.63
- Length
- 12.01
- Width
- 12.01 in
- Diameter
- 10"
Description
The Westinghouse Aggie pendant light features a ribbed glass shade and a brushed brass finish with traditionally-inspired details. Visually appealing, this pendant adds charming illumination to a bedroom, kitchen, hallway, or living room. In addition, a unique metal and glass stem enhance mid-century, modern, and traditional-style homes. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61302.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.