Pendant LED Dimmable 12W Moretti Glassobe, Brushed Nickel Frosted Opal Glass
- Mfr # 6119500
- Zoro # G808659537
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Height
16.34
Length
13.58
Width
13.58 in
Lamp Type
Intergrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6119500
- Zoro #
- G808659537
- UPC #
- 024034611957
- Country of Origin
- China
Dimensions
- Height
- 16.34
- Length
- 13.58
- Width
- 13.58 in
- Diameter
- 11.75"
Details
- Color
- Brushed Nickel
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Brushed Nickel
- Material
- Aluminum & Steel
- Lamp Included
- Yes
- Includes
- Bulb Included
- Watts
- 12
- Color Temperature
- 3000 K
- Description/Special Features
- Dimmable
- Yes
- Damp/Wet Rating
- None
- Lumens
- 1000
Description
The Westinghouse Moretti pendant light combines LED technology with modern style and features a sleek brushed nickel finish, a frosted opal globe, and an adjustable cord for perfect positioning. The Moretti adds a distinct character as kitchen pendant lights, breakfast bar lighting, or bedroom lighting. Long-lasting integrated LED technology ensures energy-saving illumination. This indoor LED pendant light fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61195.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.