Shop All Sockets
Westward
1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points
Mfr # 53YP98
Zoro # G2614433
original price:
$2.17
12% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 7/32" |
Socket Sizes | 7/32 in |
Socket Depth | Standard |
Socket Size | 7/32 in |
Details
Description
Socket, Socket Size 7/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1 1/8 60 Hss 3Fl Spi. C (92112501)
- CEDARBERG Snap-Loc Systems ™ 1/2 Female NPT x 1/2 Female NPT Black 10 (8550-410)
- STABILA Self-Leveling Red Beam Horizontal Rotary (LAR 300)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YP87)
- WESTWARD 1 in Drive, 75mm 12 pt Metric Socket, 12 Points (45J255)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YT56)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YR84)
- Westward Sockets & Ratchets