Shop All Sockets
Westward
3/8 in Drive, 19mm Hex Metric Socket, 6 Points
Mfr # 53YT62
Zoro # G2765758
original price:
$5.33
12% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Deep |
Socket Size | 19 mm |
Details
Description
Socket, Socket Size 19 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/0 Copper U Style Die (49-16-U01AC)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- GENERAL TOOLS General 6 in. L X 1/2 in. W Stainless Steel Precision Rule Metric (300/1)
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YT56)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YU71)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- PROTO 1/2 in Drive, 3/8 in 12 pt SAE Socket, 12 Points (J7412)
- Westward Sockets