Shop WESTWARD

Air Drum Pump, 150 psi, 50:1

  • Mfr # 5NUE5
  • Zoro # G1332922

product price: 
$
1,341.99
/ea
Free Shipping & Returns

Key Features

Hose Length
7 ft
Fits Container Size
55 gal
Includes
Air Motor, High Pressure Grease Hose Fitted with Grease Control Valve with Z-Swivel
Max. Viscosity
NLGI #2
Material
Aluminum, Brass, Polyurethane, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5NUE5
Zoro #
G1332922
UPC #
190735867761
Country of Origin
India

Dimensions

Hose Length
7 ft
Fits Container Size
55 gal
Drum Cover Dia.
24 1/2 in
Air Motor Size
2 1/2 in
For Container Size
55 gal
Air Inlet Size
1/4 FNPT
Air Inlet Connection Size
1/4 in

Details

Item
Air Drum Pump
Includes
Air Motor, High Pressure Grease Hose Fitted with Grease Control Valve with Z-Swivel
Max. Viscosity
NLGI #2
Material
Aluminum, Brass, Polyurethane, Steel
Grease Type
NLGI 1, NLGI 2
Max. Pressure
7,500 psi
Consumption @ 100 PSI
8.1 cfm
Volume per Minute
2.2 lb
Application
For High Pressure Greasing In Industrial Applications
For Use With
NLGI 1 And 2 Greases
Air Consumption
8.1 cfm
Max. Outlet Pressure
7,500 psi
Housing Material - Pumps
Aluminum, Brass, Polyurethane, Steel
Power Source
Air
Compatible Chemicals
Grease
Ratio
50:1
For Container Type
Drum
Pressure Ratio
50:1
Air Inlet Connection Type
NPT
Maximum Air Pressure
150 psi
Housing Material
Aluminum/Brass/Polyurethane/Steel
Maximum Outlet Pressure
150 psi
Includes Follower Plate
Follower Plate Included
Chemical Compatibility
Grease
Power Source - TS Only
Air
Power Source - old
Air

Description

Grease Pump with Gun, Air Consumption 8 cfm, Hose Length 7 ft, Max. Viscosity NLGI #2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.