Shop All Shears, Pruners & Loppers
Westward
Anvil Lopper, 1-25/32 In, Aluminum
Mfr # 2RDL8
Zoro # G0744791
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Material High-Carbon Steel
- Cutting Capacity 1 7/8 in
- Overall Length 27 in to 40 5/16 in
- Type Anvil Lopper
Product Information
- Brand Westward
- MFR # 2RDL8
- Zoro # G0744791
- UPC # 190735801116
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 27 in to 40 5/16 in |
Blade Length | 3 in |
Overall Length (In.) | 27" to 40-5/16" |
Details
Description
Anvil Lopper, Blade Finish PTFE Coated, Blade Length 3 in, Blade Material Steel, Cutting Capacity 1 7/8 in, Features Cutter Head Lever Type Design, Lightweight Telescopic Aluminum Tube, Nonslip & Comfort Grip, Grip Material Rubber, Handle Color Black/Blue, Handle Material Aluminum, Includes Cushioned Grip Yes, Lock Type Double Lock, Overall Length 27 in to 40 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sqwincher Wall Mount Basket (158600101)
- PURINA Cat Food, Dry, 315 lb Bag (1780015014)
- BN PRODUCTS USA Rebar Tie Wire, 21 ga., Steel, 330 ft., PK50 (BNT-40-WIRE)
- JEWETT CAMERON COMPANIES Dumpster Enclosure With Gate - 15' x 7-1/2' (RF4-15DB)
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- WESTWARD Replacement Bow Saw Steel Blade, 21 In (2RDL5)
- WESTWARD Bypass Lopper, 1-1/2 In, Hardwood (2ZB47)
- WESTWARD Hedge Shears, 24 In (5TFN4)
- JAMESON 16" Tri-Cut Wide Saw Blade (SB-16TE-W)
- Westward Shears, Pruners & Loppers