Westward
Hedge Shears, 24 In
Mfr # 5TFN4
Zoro # G2493163
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum with Rubber Grip
- Blade Material Polished Steel
- Overall Length 24 in
- Features Bumper Pads to Protect Hands.
- Blade Length 10"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Trowel Gardn/Transplt 13-1/4In (GT930AS)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- AFTERMARKET Industrial PTO Control Dust Boot (393071R2)
- AFTERMARKET Rope Seal (Pack of 2 Halves) (K262783)
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- WESTWARD Anvil Lopper, 1-25/32 In, Aluminum (2RDL8)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- WESTWARD Gear Driven Anvil Lopper, 2 In, Aluminum (2RDN2)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit, EXTRA M18 FUEL 16" Chainsaw AND Glasses (2825-21PS, 2727-20, 48-73-2020)
- Westward Shears, Pruners & Loppers