Shop All Countersinks
Westward
Countersink, 6 FL, 82 Deg, 7/8, HSS, Even
Mfr # 21ML36
Zoro # G5234022
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 7/8 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Product Information
- Brand Westward
- MFR # 21ML36
- Zoro # G5234022
- UPC # 190735767221
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Sizes Included | 7/8" |
Overall Length (In.) | 2-3/4 |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 7/8 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Pilot Dia. | 7/8 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Description
Countersink, 82 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- HOUGEN 13/16 in. X 3 in. 12,000-Series Annular Cutter (3-12226)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- Westward Countersinks, Center Drills & Spotting Drills