Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H

  • Mfr # 49EV15

  • Zoro # G5572957


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Material
Steel
Includes
(2) Keys
Width
42 in
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49EV15
Zoro #
G5572957
UPC #
190735946510
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
16 in
Overall Height
16 in
Overall Depth
19 in
Overall Width
42 in
Width Range
40 in to 49 in Wide
Overall Dimensions
42 in W x 19 in D x 16 in H
Dimensions
42 in W x 19 in D x 16 in H

Details

Item
Intermediate Chest
Number of Drawers
3
Color
Black
Material
Steel
Includes
(2) Keys
Storage Capacity
7,203 cu in
Gauge
18
Finish
Powder Coated
Tool Storage Type Included
Middle Tool Chest
Drawer Color
Black
Tool Box Duty Rating
Heavy Duty
Drawer Slides
Ball Bearing
Series
WESTWARD
Number of Handles
2
Locking System
Keyed
Drawer Capacity
100 lb
Handle Design
Aluminum, Full-Width
Configuration
(3) 37 in W x 15-5/8 in D x 3 in H
Load Rating
100 lb
For Use With
32H840, 32H853, 32H856, 32H892
Style
Intermediate Chest
Total Storage Capacity
7,203 cu in
Includes Drawer Liners
Drawer Liners Included
Body Finish
Powder Coated
Drawer Slide Type
Ball Bearing
Drawer Range
1 to 5
Number of Keys Included
2
Body Material
Steel
Drawer Slide Features
Fully Extending
Duty Rating
Light Duty
Drawer Gauge
19 ga
Drawer Material
Steel
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
110 lb
Total Load Capacity
300 lb
Body Gauge
18 ga
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Liner Material
EVA
Finish/Color
Powder Coated Black
Body Color
Black
Body Finish/Color
Powder Coated Black
Smallest Maximum Drawer Load Capacity
110 lb

Description

This Westward Intermediate Chest is the perfect storage solution for your tools. It has a 100 lb load rating and comes with 3 drawers to keep your items organised. With powder coated steel construction, this chest has a durable finish that will resist corrosion and scratches. The overall width of the tool chest is 42 in., with an overall depth of 19 in. and height of 16 in. The middle tool chest includes 3 drawers, which are great for keeping smaller items safe and secure. This Westward Intermediate Chest is the perfect place to store all your tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.