1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated

  • Mfr # 965

  • Zoro # G4819193


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
4
Includes
(3) 965 Kit Includes: 7/8", 1 1/16", 1 1/4"
Finish
Zinc Plated
Sockets Included
1-1/16 in, 1-1/4 in, 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965
Zoro #
G4819193
UPC #
662933120202
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
Heavy Duty Deep Socket Kit 7/8",1-1/16",1-1/4"
Socket Depth
Deep, Standard
Container Height
3 1/2 in
Socket Length
6 1/8 in, 6 1/4 in, 6 3/8 in
Container Length
11 in
Socket Size
1 1/16 in, 1 1/4 in, 7/8 in
Deep Socket Size
1 1/16 in, 1 1/4 in, 7/8 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 7/8 in
Deep Socket Style/Size
Deep 6-Point: 7/8 in, 1 1/16 in, 1 1/4 in
Standard Socket Style/Size
Standard 6-Point: 7/8 in, 1 1/16 in, 1 1/4 in
Container Width
15 in

Details

Item
Deep Socket
Number of Pieces
4
Includes
(3) 965 Kit Includes: 7/8", 1 1/16", 1 1/4"
Finish
Zinc Plated
Sockets Included
1-1/16 in, 1-1/4 in, 7/8 in
Ratchets Included
Pear Head 11 in
Impact Rated
Yes
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Measurement Type
SAE
Std. Socket Point Styles Included
None
Deep Socket Point Styles Included
6
Drive Type
Impact
SAE or Metric
SAE
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Container Features
Molded Fit
Bolt Clearance
5 in
Locking
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
3
Compatible Fastener Type
Nuts
Number of Standard Sockets
3
Container Type
Organizer
Tether Ready
No
Non-Magnetic
No
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Series
N
Includes Locking
Locking Not Included
Product Type
Socket Sets; Hand Socket Sets; Impact Socket Sets

Description

Product details about the WHEELER-REX - 965 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 965 Deep Socket Set is a comprehensive toolset designed for various applications requiring SAE measurements. The set includes three deep sockets in sizes of 7/8", 1 1/16", and 1 1/4". These socket sizes are also available in standard style, providing versatility to the user. The socket size range from 7/8" to 1-1/4" caters to different needs, while the bolt clearance of up to five inches allows for adequate space during operations.
Crafted from durable alloy steel, this deep socket set is built to withstand impact-rated tasks. Each piece features a zinc-plated finish that enhances its durability and longevity. With their six-point shape, these sockets offer reliable grip on nuts fasteners. Despite not being insulated or non-sparking, they are tether capable which can be beneficial in certain situations.
This four-piece kit comes neatly packed in an eleven-inch plastic case with molded fit container features for secure storage and easy transport. It includes a pear head ratchet measuring eleven inches as well as three standard sockets matching the deep socket sizes included in the set. Although it does not include drive tools or have locking capabilities, it's compatible with a half-inch drive type making it suitable for many common uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.