Shop WHEELER-REX
See all product information
Create Account
blade
- Mfr # 220770
- Zoro # G324968915
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Maximum Compatible Pipe Size
12 in
Minimum Compatible Pipe Size
4 in
Overall Height
0.5 in
Overall Length
2 in
Fits Brand
Wheeler-Rex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220770
- Zoro #
- G324968915
- UPC #
- 662933271355
- Country of Origin
- United States
- Item
- blade
- Fits Brand
- Wheeler-Rex
- For Use With
- Orbital Pipe Cutter
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Orbital Pipe Cutter
- Traction Material
- Steel
Dimensions
- Maximum Compatible Pipe Size
- 12 in
- Minimum Compatible Pipe Size
- 4 in
- Overall Height
- 0.5 in
- Overall Length
- 2 in
- Overall Width
- 0.5 in
- Length
- 2 in
Description
blade, Product Type 45 Degrees Bevel Blade, Compatible Threader Manufacturer Part Number 5412, 6412, 8412, Overall Length 2 in, Overall Width 0.5 in, Overall Height 0.5 in, Maximum Compatible Pipe Size 12 in, Minimum Compatible Pipe Size 4 in, Fits Brand Wheeler-Rex, For Use With Orbital Pipe Cutter, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.