Lab Dipper, Black, Nylon
- Mfr # C09249
- Zoro # G923958768
product price:Â
$
86.79
/ea
Key Features
Removable Handle
No
Color
Black
Autoclavable
No
Standards
Not Avalible
Head Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C09249
- Zoro #
- G923958768
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Dipper
- Removable Handle
- No
- Color
- Black
- Autoclavable
- No
- Standards
- Not Avalible
- Head Material
- Nylon
- Features
- Compatible with all Sludge Judge Products
- Pre-Cleaned
- Not Avalible
- Product Type
- Sample Collection Accessories
- Wire Color
- Black
Dimensions
- Minimum Handle Length
- 5 1/2 ft
- Maximum Handle Length
- 5 1/2 ft
- Fits Chest Size
- Compatible with all Sludge Judge Products
Description
Lab Dipper, Head Material Nylon, Product Type Sample Collection Accessories, Capacity - Metric Not Applicable, Capacity - Imperial Not Applicable, Pre-Cleaned Not Avalible, Color Black, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Not Applicable, Removable Handle No, Minimum Handle Length 5 1/2 ft, Maximum Handle Length 5 1/2 ft, Autoclavable No, Features Compatible with all Sludge Judge Products, Standards Not Avalible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.