Lab Dipper, Grey, Steel
- Mfr # B01361
- Zoro # G723958753
product price:Â
$
61.49
/ea
Key Features
Maximum Handle Length
6 3/8 ft
Removable Handle
No
Minimum Handle Length
6 3/8 ft
Head Material
Steel
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01361
- Zoro #
- G723958753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Handle Length
- 6 3/8 ft
- Minimum Handle Length
- 6 3/8 ft
- Fits Chest Size
- Compatible with all Sludge Judge II Products
Details
- Item
- Lab Dipper
- Removable Handle
- No
- Head Material
- Steel
- Autoclavable
- No
- Standards
- Not Avalible
- Color
- Grey
- Features
- Compatible with all Sludge Judge II Products
- Pre-Cleaned
- Not Avalible
- Product Type
- Sample Collection Accessories
- Wire Color
- Grey
Description
Lab Dipper, Head Material Steel, Product Type Sample Collection Accessories, Capacity - Metric Not Applicable, Capacity - Imperial Not Applicable, Pre-Cleaned Not Avalible, Color Grey, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Not Applicable, Removable Handle No, Minimum Handle Length 6 3/8 ft, Maximum Handle Length 6 3/8 ft, Autoclavable No, Features Compatible with all Sludge Judge II Products, Standards Not Avalible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.