Lab Dipper, White, HDPE
- Mfr # B01354
- Zoro # G923958553
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Head Material
HDPE
Maximum Handle Length
6 in
Standards
Not Avalible
Autoclavable
No
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01354
- Zoro #
- G923958553
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Dipper
- Head Material
- HDPE
- Standards
- Not Avalible
- Autoclavable
- No
- Color
- White
- Product Type
- Replacement Part
- Features
- ACME Threaded, Compatible with Most Commercially Available Threaded Extension Poles
- Pre-Cleaned
- Not Avalible
- Removable Handle
- No
- Wire Color
- White
Dimensions
- Maximum Handle Length
- 6 in
- Minimum Handle Length
- 6 in
- Fits Chest Size
- ACME Threaded, Compatible with Most Commercially Available Threaded Extension Poles
Description
Lab Dipper, Head Material HDPE, Product Type Replacement Part, Capacity - Metric Not Applicable, Capacity - Imperial Not Applicable, Pre-Cleaned Not Avalible, Color White, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Not Applicable, Removable Handle No, Minimum Handle Length 6 in, Maximum Handle Length 6 in, Autoclavable No, Features ACME Threaded, Compatible with Most Commercially Available Threaded Extension Poles, Standards Not Avalible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.