Shop WHIRL-PAK
See all product information
Create Account
Lab Dipper, Yellow/White, HDPE
- Mfr # B01229
- Zoro # G823958851
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Color
White, Yellow
Autoclavable
No
Head Material
HDPE
Capacity - Imperial
8 fl oz
Product Type
Sampling Collection Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01229
- Zoro #
- G823958851
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Dipper
- Color
- White, Yellow
- Autoclavable
- No
- Head Material
- HDPE
- Capacity - Imperial
- 8 fl oz
- Product Type
- Sampling Collection Tool
- Pre-Cleaned
- Not Avalible
- Standards
- Not Avalible
- Capacity - Metric
- 500 mL
- Includes
- Includes a 500mL Bottle, Snapper Ring
- Removable Handle
- Yes
- Features
- Whirl-Pak Sludge Nabber
- Wire Color
- White, Yellow
Dimensions
- Maximum Handle Length
- 8 ft
- Minimum Handle Length
- 4 ft
- Fits Chest Size
- Whirl-Pak Sludge Nabber
Description
Lab Dipper, Head Material HDPE, Product Type Sampling Collection Tool, Capacity - Metric 500 mL, Capacity - Imperial 8 fl oz, Pre-Cleaned Not Avalible, Color White, Yellow, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Not Applicable, Removable Handle Yes, Minimum Handle Length 4 ft, Maximum Handle Length 8 ft, Autoclavable No, Features Whirl-Pak Sludge Nabber, Standards Not Avalible, Includes Includes a 500mL Bottle, Snapper Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.