Shop WHIRL-PAK
See all product information
Create Account
Lab Dipper, Yellow/White, Plastic
- Mfr # B01595
- Zoro # G923958539
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Head Material
Plastic
Product Type
Sample Collection Accessories
Maximum Handle Length
7 1/4 in
Color
White, Yellow
Minimum Handle Length
6 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01595
- Zoro #
- G923958539
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Dipper
- Head Material
- Plastic
- Product Type
- Sample Collection Accessories
- Color
- White, Yellow
- Pre-Cleaned
- Not Avalible
- Autoclavable
- No
- Removable Handle
- No
- Features
- Compatible with Whirl-Pak Bags Less Than 6 in Width Openings
- Standards
- Not Avalible
- Wire Color
- White, Yellow
Dimensions
- Maximum Handle Length
- 7 1/4 in
- Minimum Handle Length
- 6 3/4 in
- Fits Chest Size
- Compatible with Whirl-Pak Bags Less Than 6 in Width Openings
Description
Lab Dipper, Head Material Plastic, Product Type Sample Collection Accessories, Capacity - Metric Not Applicable, Capacity - Imperial Not Applicable, Pre-Cleaned Not Avalible, Color White, Yellow, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Not Applicable, Removable Handle No, Minimum Handle Length 6 3/4 in, Maximum Handle Length 7 1/4 in, Autoclavable No, Features Compatible with Whirl-Pak Bags Less Than 6 in Width Openings, Standards Not Avalible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.