Extension Dining Tables, 45 in L, 38 in H, Parawood, 5 Piece Set
- Mfr # K05-42DPT-27-S402-4
- Zoro # G615877964
Key Features
Specifications
Details
- MFR #
- K05-42DPT-27-S402-4
- Zoro #
- G615877964
- UPC #
- 727506569533
- Country of Origin
- Viet Nam
- Item
- Extension Dining Tables
- Tabletop Material
- Parawood
- Includes
- Extension Dining Tables
- Color
- White/Heather Gray
- Number of Pieces in Set
- 5 Piece Set
- For Use With
- Dining Furniture
Dimensions
- Length
- 45 in
- Height
- 38 in
- Diameter
- 42 in
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- Enjoy the versatility of two tables in one! This item includes one 6" extension pedestal bases that allow you to adjust the table to dining height to counter height.
- Invest in this exceptional 5-piece dining set, which includes a durable solid wood table and four stools, perfect for any dining space!
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Table dimensions: 42"W x 42"L x 36.3"H
- Stool dimensions: 18"W x 20"D x 41"H
- Seat dimensions: 24"H x 18.1"W x 16.3"D
- 9" drop leaf on each side, center width 24"
- Enhance stability with the included pedestal base featuring four feet for maximum support.
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.