CBN NEGATIVE INSERT, 3, VNGA, 2

  • Mfr # 6904869
  • Zoro # G405906430
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Insert Style
VNGA
Inscribed Circle
0.375 in
Corner Radius
0.0312 in
Rake
Negative
ISO Number
VNGA160408S01225MT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6904869
Zoro #
G405906430
UPC #
-
Country of Origin
United States
Item
CBN NEGATIVE INSERT
Insert Style
VNGA
Inscribed Circle
0.375 in
Rake
Negative
ISO Number
VNGA160408S01225MT
Cutting Direction
Neutral
General Shape
Rhomboid
Finish - Machining
AlTiN
Coating Process
PVD
Material - Machining
CBN
Manufacturer Grade
WBH20P
Primary Material Application ISO Code
H
Material Grade - Machining
CBN
Standards
ANSI, ISO
Shape
Rhomboid
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Decimal Inch
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Features
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Insert Holding Type
2-Cylindrical Fixing Hole
Included Angle
35 Degrees
ANSI Code
VNGA332S0525MT
Clearance Angle
0 Degrees

Dimensions

Corner Radius
0.0312 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1883 in
Depth of Cut
0.1883 in
Cutting Edge Length
0.6540 in
Fits Chest Size
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Description

CBN NEGATIVE INSERT, Chip-Breaker Code Not Applicable, Inscribed Circle 0.375 in, AlTiN, ANSI Code VNGA332S0525MT, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews