Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4167130
  • Zoro # G2912259

product price: 
$
10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167130
Zoro #
G2912259
UPC #
-
Country of Origin
Canada
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG0604086P
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
WNMG3326P
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiN
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Steel
ANSI Code
WNMG3326P
Insert Holding Type
Straight Hole
Chip-Breaker Code
6P
Secondary Material Application ISO Code
K
Manufacturer Grade
TN20P
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.