Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6740382
- Zoro # G902670889
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WGCMRAL0319A317
Cutting Direction
Left Hand
Compatible Hardware
Insert SCR M5-0.8 x 14 T20, Wrench Torx Tx20
Max. Grooving Width
1/8 in
For Toolholder
WGC Toolholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6740382
- Zoro #
- G902670889
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCMRAL0319A317
- Cutting Direction
- Left Hand
- Compatible Hardware
- Insert SCR M5-0.8 x 14 T20, Wrench Torx Tx20
- For Toolholder
- WGC Toolholders
- Cutting Application
- Face Grooving, Facing
- ANSI Code
- WGCMRAL0319A317
- Features
- Adjustable Face
- Toolholder Style
- WGCRM-A
- Blade Material
- Steel
- Product Family
- WGC
Dimensions
- Max. Grooving Width
- 1/8 in
- Depth of Cut
- 3/4 in
- Overall Length
- 2.3000 in
- Blade Width
- 1/8 in
- Wire Rope Length
- 2.3000 in
- Length
- 2.3000 in
- Fits Chest Size
- Adjustable Face
Description
Indexable Parting and Cut-Off Blade, Left Hand, Steel, Blade Width 1/8 in, ANSI Code WGCMRAL0319A317, Compatible Hardware Insert SCR M5-0.8 x 14 T20, Wrench Torx Tx20, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.