Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788453
- Zoro # G202670817
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WGCSUN0338B
Cutting Direction
Left Hand
ANSI Code
WGCSUN0338B
For Toolholder
WGC Toolholders
Cutting Height
35.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788453
- Zoro #
- G202670817
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUN0338B
- Cutting Direction
- Left Hand
- ANSI Code
- WGCSUN0338B
- For Toolholder
- WGC Toolholders
- Toolholder Style
- WGCMSU-B
- Cutting Application
- Cut-Off, Grooving
- Features
- Positive Mechanical Clamping
- Product Family
- WGC
Dimensions
- Cutting Height
- 35.5 mm
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code WGCSUN0338B, Cutting Application Cut-Off, Grooving, Cutting Height 35.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.