Cutting Tool
- Mfr # 6788448
- Zoro # G503457155
product price:Â
$
79.79
/ea
Sold in multiples of 5 for
$398.95
Key Features
Product Family
WGC
Toolholder Style
WGCMSUR-K
Cutting Direction
Right Hand
Overall Length
2.2870 in
ISO Number
WGCSUR0228K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6788448
- Zoro #
- G503457155
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.2870 in
- Wire Rope Length
- 2.2870 in
- Length
- 2.2870 in
- Fits Chest Size
- Positive Mechanical Clamping
Details
- Item
- Indexable Parting and Cut-Off Blade
- Product Family
- WGC
- Toolholder Style
- WGCMSUR-K
- Cutting Direction
- Right Hand
- ISO Number
- WGCSUR0228K
- For Toolholder
- WGC Toolholders
- ANSI Code
- WGCSUR0228K
- Features
- Positive Mechanical Clamping
- Cutting Application
- Cut-Off, Grooving
Description
Indexable Parting and Cut-Off Blade, Right Hand, ANSI Code WGCSUR0228K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.