Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.007 in

  • Mfr # 2824168
  • Zoro # G3874164

product price: 
$
15.35
/ea
Sold in multiples of 5 for $76.75

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824168
Zoro #
G3874164
UPC #
4021169380853
Country of Origin
Unknown
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CM1
Rake
Positive
ISO Number
TPHB110202
Cutting Direction
Neutral
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Manufacturer Grade
CM1
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
11 Degrees
ANSI Code
TPHB21505
Secondary Material Application ISO Code
K, M, N, P
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.007 in
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.13 in
Thickness
0.0937 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.