Shop WIDIA

Diamond Turning Insert, 2, DCGT, .5

  • Mfr # 6846587
  • Zoro # G403457880

product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Corner Radius
0.0080 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6846587
Zoro #
G403457880
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0080 in
Width
0.3052 in
Thickness
3/32 in
Cutting Edge Length
0.3052 in
Fits Chest Size
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Details

Item
Diamond Turning Insert
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT070202AL
Cutting Direction
Neutral
Included Angle
55 Degrees
Chip-Breaker Code
AL
Shape
Rhombic
Coolant Fed
Non-Coolant Through
Wiper Insert
No
Finish - Machining
Bright (Uncoated)
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry
Standards
40 CFR 122.21, 40 CFR 122.42, 40 CFR 302, 40 CFR 355, California Proposition 65 Listed, WHMIS Statement
Clearance Angle
7 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
DCGT21505AL
Measurement System
Decimal Inch
General Shape
Parallelogram
Primary Material Application ISO Code
N
Manufacturer Grade
WU10HT
Material - Machining
Carbide
Number of Cutting Edges
2
Cutting Edge
Sharp Edge
Material Grade - Machining
WU10HT
Insert Holding Type
Countersink Hole
Primary Material Application
Non-Ferrous
Cutting Application
Turning

Description

Diamond Turning Insert, Chip-Breaker Code AL, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGT21505AL, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.