Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # 2028589
  • Zoro # G7678437

product price: 
$
13.49
/ea
Sold in multiples of 5 for $67.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028589
Zoro #
G7678437
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204
Cutting Direction
Neutral
ANSI Number
TCMT2151
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Clearance Angle
7.5 Degrees
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT2151
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
TTR
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Material
Carbide

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Cutting Edge Length
11 mm
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.