Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 2022259

  • Zoro # G2908320


product price:  $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022259
Zoro #
G2908320
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
2151
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.016"
Cutting Edge Length
6.45mm
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
HCK10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060204AL3
Coating
TiAlN
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CCGT2151AL3
No. of Edges
2
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Included Angle
80 Degrees
ANSI Code
CCGT2151AL3
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Manufacturer Grade
HCK10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
AL3
Finish - Machining
TiAlN
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2151AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.