Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 2022261

  • Zoro # G2908147


product price:  $14.15
/ea
Sold in multiples of 5 for $70.75

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022261
Zoro #
G2908147
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
HCK10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304AL3
Coating
TiAlN
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
CCGT3251AL3
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
Chip-Breaker Code
AL3
Number of Cutting Edges
2
Manufacturer Grade
HCK10
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Included Angle
80 Degrees
ANSI Code
CCGT3251AL3
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiAlN
Shape
Rhombic
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
N
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3251AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.