Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 5908963
  • Zoro # G2819247

product price: 
$
27.79
/ea
Sold in multiples of 5 for $138.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908963
Zoro #
G2819247
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG220408MS
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
AlTiSiN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
VNMG432MS
No. of Edges
4
Mounting Style
Clamp
Clearance Angle
0 Degrees
Cutting Application
Turning
Finish - Machining
AlTiSiN
ANSI Code
VNMG432MS
Number of Cutting Edges
4
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Code
MS
Primary Material Application ISO Code
M, S
Chip-Breaker Style
On Two Sides
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Straight Hole
Manufacturer Grade
WS10PT
Included Angle
35 Degrees
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
22.14mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code VNMG432MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.