Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 5578900
  • Zoro # G2817278

product price: 
$
24.29
/ea
Sold in multiples of 5 for $121.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5578900
Zoro #
G2817278
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616UR
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Coating
AlTiSiN
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CNMG544UR
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Number of Cutting Edges
8
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WS10PT
Secondary Material Application ISO Code
K, N, P
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Finish - Machining
AlTiSiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
CNMG544UR
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG544UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.