Shop WIDIA

Diamond Turning Insert, Diamond, 2, CPHB, 1, Carbide

  • Mfr # 2824562
  • Zoro # G3879520

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
CPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824562
Zoro #
G3879520
UPC #
4021169379277
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPHB
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
CG5
Insert Material
Carbide
ISO Number
CPHB06T104
Mounting Style
Taper Screw
Style
CPHB
Cutting Direction
Neutral
Coating
TiN
ANSI Code
CPHB2121
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Secondary Material Application
Cast Iron
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, N, P, S
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Finish - Machining
TiN
Material - Machining
Carbide
Manufacturer Grade
CG5
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Mounting Hole Dia.
0.1100"
Insert Thickness
0.0750"
Cutting Edge Length
6.45mm
Thickness
5/64 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code CPHB2121, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.