Shop WIDIA

Diamond Turning Insert, Diamond, 2, DCGW, 1, Diamond

  • Mfr # 3898761
  • Zoro # G3879405

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898761
Zoro #
G3879405
UPC #
4021169696701
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
DCGW070204FST
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Mounting Style
Taper Screw
Style
DCGW
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
ANSI Code
DCGW2151FST
Cutting Edge
Sharp Corner
Manufacturer Grade
WDN25U
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Cutting Material Coverage
Single Tip
Material - Machining
Polycrystalline Diamond
Shape
Rhombic
Included Angle
55 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Mounting Hole Dia.
0.1102"
Insert Thickness
0.0938"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGW2151FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.