Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4166547
  • Zoro # G2911577

product price: 
$
11.85
/ea
Sold in multiples of 5 for $59.25

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166547
Zoro #
G2911577
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG0804087N
No. of Edges
6
Coating
Tin
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
WNMG4327N
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Shape
Trigon
Finish - Machining
TiN
ANSI Code
WNMG4327N
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Manufacturer Grade
TN10P
Chip-Breaker Code
7N
Coating Process
CVD
Secondary Material Application
Cast Iron
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.