Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # 4169857
  • Zoro # G2809219
product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169857
Zoro #
G2809219
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202FP
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
4
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
CCMT21505FP
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Shape
Rhombic
Included Angle
80 Degrees
Manufacturer Grade
WP15CT
Chip-Breaker Code
FP
Clearance Angle
7 Degrees
Cutting Application
Turning
Finish - Machining
TiN
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Primary Material Application
Steel
ANSI Code
CCMT21505FP
Secondary Material Application
Cast Iron
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
21505
Corner Radius
0.0080 in
Nose Radius
0.008"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT21505FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews