Shop WALTER

Turning Insert, Trigon, 1.8, WCGT, .5, Carbide

  • Mfr # 6955674
  • Zoro # G4813678

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955674
Zoro #
G4813678
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.20mm
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Nose Radius
0.008"
Depth of Cut
0.20 to 2.00mm
Cutting Edge Length
3.91mm
Through Hole Inside Dia.
2.50mm
Thickness
2.38mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT030202-FN2 WNN10
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
WCGT1.8(1.5)0.5-FN2 WNN10
No. of Edges
3
Cutting Direction
Neutral
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Measurement System
Metric
Material - Machining
Carbide
Shape
Trigon
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Chip-Breaker Code
FN2
Manufacturer Grade
WNN10
ANSI Code
WCGT1.8(1.5)0.5-FN2 WNN10
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.