Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBGW, 1, Diamond

  • Mfr # 3898774
  • Zoro # G3875162

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898774
Zoro #
G3875162
UPC #
4021169696060
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
VBGW110304FST
Coating
Bright (Uncoated)
Style
VBGW
Relief Angle
35 Degrees
Mounting Style
Taper Screw
Cutting Direction
Neutral
Shape
Rhombic
Manufacturer Grade
WDN25U
Clearance Angle
5 Degrees
Primary Material Application ISO Code
N
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Edge
Sharp Corner
ANSI Code
VBGW221FST
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Cutting Material Coverage
Single Tip
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.1100"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBGW221FST, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.