Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBGW, 1, Diamond

  • Mfr # 3898775
  • Zoro # G3880105

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898775
Zoro #
G3880105
UPC #
4021169696015
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
VBGW160404FST
Cutting Direction
Neutral
Mounting Style
Taper Screw
Coating
Bright (Uncoated)
Style
VBGW
Relief Angle
35 Degrees
Cutting Edge
Sharp Corner
Number of Cutting Edges
1
ANSI Code
VBGW331FST
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Manufacturer Grade
WDN25U
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Material Coverage
Single Tip
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGW331FST, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.