Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4171002
  • Zoro # G2811991

product price: 
$
14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171002
Zoro #
G2811991
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612RH
Coating
Tin
Mounting Style
Clamp
ANSI Number
SNMG543RH
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
8
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Material - Machining
Carbide
Included Angle
90 Degrees
Number of Cutting Edges
8
Coating Process
CVD
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Primary Material Application
Steel
Shape
Square
Manufacturer Grade
WP15CT
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
SNMG543RH
Chip-Breaker Code
RH
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.