Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNGA, 3, Ceramic

  • Mfr # 2952160
  • Zoro # G2908792

product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952160
Zoro #
G2908792
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
CNGA120412T01020FW
Coating
Uncoated
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNGA433T0420FW
No. of Edges
4
Relief Angle
0 Degrees
Cutting Edge
Chamfered
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Shape
Rhombic
Material Grade - Machining
Silicon Nitride Ceramic
Primary Material Application ISO Code
K
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material - Machining
Ceramic
ANSI Code
CNGA433T0420FW
Included Angle
80 Degrees
Manufacturer Grade
CW5025
Material
Ceramic
Style
CNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA433T0420FW, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.