Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # 4170320
  • Zoro # G2810451

product price: 
$
11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170320
Zoro #
G2810451
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308FP
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
ANSI Number
VBMT222FP
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Included Angle
35 Degrees
Chip-Breaker Style
On One Side
Shape
Rhombic
Clearance Angle
5 Degrees
Material - Machining
Carbide
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Cutting Application
Turning
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Number of Cutting Edges
2
ANSI Code
VBMT222FP
Chip-Breaker Code
FP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
222
Corner Radius
1/32 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code VBMT222FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.