Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 4166409
  • Zoro # G2911120

product price: 
$
12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166409
Zoro #
G2911120
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT1204081P
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT4321P
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Number of Cutting Edges
4
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
1P
Shape
Square
Included Angle
90 Degrees
Finish - Machining
TiN
ANSI Code
SCMT4321P
Cutting Application
Turning
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Manufacturer Grade
TN30M
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.