Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 2, VCGT, 1
- Mfr # 5910493
- Zoro # G3875451
product price:Â
$
15.19
/ea
Sold in multiples of 10 for
$151.90
Key Features
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
1/4 in
Chip-Breaker
No
Corner Radius
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5910493
- Zoro #
- G3875451
- UPC #
- 4050841907002
- Country of Origin
- Austria
Dimensions
- Corner Radius
- 1/64 in
- Cutting Edge Length
- 11.07mm
- Thickness
- 1/8 in
Details
- Item
- Diamond Turning Insert
- Insert Shape
- Diamond
- Insert Style
- VCGT
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- No
- ISO Number
- VCGT110304AL1
- ANSI Code
- VCGT221AL1
- Shape
- Rhombic
- Cutting Application
- Turning
- Included Angle
- 35 Degrees
- Measurement System
- Fractional Inch
- Clearance Angle
- 7 Degrees
- Standards
- ISO 26622
- Coolant Fed
- Non-Coolant Through
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code VCGT221AL1, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.