Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide

  • Mfr # 4164495
  • Zoro # G2909702
product price: 
$
11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
3250
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4164495
Zoro #
G2909702
UPC #
-
Country of Origin
Bangladesh

Dimensions

Insert Size
3250
Corner Radius
0.0040 in
Nose Radius
0.004"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T3011P
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
AlTiN
No. of Edges
2
ANSI Number
CCGT32501P
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Manufacturer Grade
TN10U
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
ANSI Code
CCGT32501P
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Code
1P
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, N, P
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code CCGT32501P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews