Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 4166350
  • Zoro # G7678979

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166350
Zoro #
G7678979
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T3081P
Coating
Tin
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
ANSI Number
CCMT32521P
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Cutting Direction
Neutral
Material - Machining
Carbide
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Shape
Rhombic
Primary Material Application
Cast Iron
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
1P
Manufacturer Grade
TN20K
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
ANSI Code
CCMT32521P
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.031"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT32521P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.